Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Turned Cup Washers
M8 Cupped Seating Washer A4 Stainless Steel
By Qualfast
Order Code:
ZT1114283X
£2.99
each
Inc VAT (20%)
£29.90 minimum order value
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.84
5%
20 - 49
£2.69
10%
50 +
£2.54
15%
10
Add to basket
Minimum order quantity: 10.
Get it in
24-32
working days
Available
GBP
29.90
https://www.zoro.co.uk/shop/fasteners/turned-cup-washers/m8-cupped-seating-washer-a4-stainless-steel/p/ZT1114283X
Add to quotation
View all Turned Cup Washers
Description
Cupped Washer - For Seating Screw,
Metric,
A4 Stainless Steel,
DIN 15237.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8 Cupped Seating Washer A4 Stainless Steel
Diameter
32mm
Material
A2 Stainless Steel
For nom. size
M8
Hole Diameter
9.5mm
Leading Standard
DIN 15237
h
5.5
DIN
15237
Material Technical
A4
f
1.5
d4
32
d2
9.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome