0
1

M8 Turned Deep Cup Washer - A4/316 Stainless Steel

Order Code: ZT3805647S

£0.66each Inc VAT (20%)
£66.00 minimum order value
QuantityPriceDiscount
1 - 99£0.660%
100 - 199£0.634.5%
200 - 499£0.617.5%
500 +£0.5812%

Minimum order quantity: 100.

Description

Turned cup washers Stainless steel A4

Specifications for M8 Turned Deep Cup Washer - A4/316 Stainless Steel
  • Hole Diameter
    9mm
  • Material
    Stainless Steel
  • Grade
    A4
  • d1
    9
  • d3
    22
  • Material Technical
    A4
  • d2
    16
  • Diameter
    M8
  • h
    4.5
  • NF
    E27-619

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome