17MM Channel Trunking Socket - 1/2" Drive

Order Code: ZT1220877P

£39.99 Inc VAT (20%)


Description

Socket suitable for fitting Unistrut and channel brackets. 1/2" drive thinwalled and deep length for easy access enables you to fix slotted or drilled channel direct to walls, floors, soffits and ceilings without the use of brackets. To fit 21mm x 1mm and 41mm x 41mm

Specifications for 17MM Channel Trunking Socket - 1/2" Drive
  • Weight
    0.12kg
  • Size
    17mm
  • Length
    0.12mm
  • Height
    0.12mm
  • Width
    0.12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome