38mm Equal Plastic Angle - 10 x 3000mm - Agate Grey

Order Code: ZT1717657S

£139.99 Inc VAT (20%)


Description

Rigid PVC plastic angle, ideal for use as corner protection, trim or beading. A solid colour, this angle can be drilled, screwed or taped in place with ease. Stated dimensions are internal measurements.

Specifications for 38mm Equal Plastic Angle - 10 x 3000mm - Agate Grey
  • MFR Part No.
    ER150GC3
  • Colour
    Agate Grey
  • Type
    Equal Plastic Angle
  • Length
    3000mm
  • Product Type
    Plastic Angle
  • Material
    Rigid PVC
  • Size
    38mm x 3000mm
  • Width
    38mm