0
1

Black Fixing Band 12mm X 10m

Order Code: ZT3919257S

£7.99 Inc VAT (20%)


Description

Versatile, strong strapping made from black, plastic-coated galvanised steel. Easy to bend or twist to fit many industrial and DIY applications. Pre-perforated fix using nails, bolts or screws. Can be cut, bent and formed for types of light fixing applications. Use for securing, supporting and strapping of cable, trunking and ducting. Not recommended for structural applications.

Specifications for Black Fixing Band 12mm X 10m
  • Type
    Fixing Bnd
  • Product Type
    Strapping
  • Size
    12mm X 10m
  • Width
    12mm
  • Colour
    Black
  • Length
    10m