Black Fixing Band 17mm X 10m

Black Fixing Band 17mm X 10m

Order Code: ZT3919223SCopy

£8.49 Inc VAT (20%)

Currently unavailable

Description

Versatile, strong strapping made from black, plastic-coated galvanised steel. Easy to bend or twist to fit many industrial and DIY applications. Pre-perforated fix using nails, bolts or screws. Can be cut, bent and formed for types of light fixing applications. Use for securing, supporting and strapping of cable, trunking and ducting. Not recommended for structural applications.

Specifications for Black Fixing Band 17mm X 10m
  • Size
    17mm x 10m
  • Width
    17mm
  • Length
    10m
  • Type
    Fixing Bnd
  • Colour
    Black