Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall & Frame Fixings
Bracket T Support 4 Hole 132 x 80mm
By Unitrunk
Order Code:
ZT4994831S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/fasteners/wall-and-frame-fixings/bracket-t-support-4-hole-132-x-80mm/p/ZT4994831S
Add to quotation
View all Wall & Frame Fixings
Description
Unitrunk BRACKET T SUPPORT 4 HOLE 132X80MM Support Brackets 325AF13
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Bracket T Support 4 Hole 132 x 80mm
Material
Steel
Suitable for
T-profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome