Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall & Frame Fixings
Catenary Wire Grip 3mm Grip
By Niglon
Order Code:
ZT5034154S
£1.75
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.75
0%
20 - 49
£1.66
5%
50 - 99
£1.58
9.5%
100 +
£1.49
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.75
https://www.zoro.co.uk/shop/fasteners/wall-and-frame-fixings/catenary-wire-grip-3mm-grip/p/ZT5034154S
Add to quotation
View all Wall & Frame Fixings
Description
Niglon CATENARY WIRE GRIP 3MM GRIP Girder Fixings CWGR
Tags:
#BulkDiscount
Specifications
Specifications for Catenary Wire Grip 3mm Grip
Material
Steel