Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall & Frame Fixings
Catenary Wire Suspension Thimble Eyelet Electro-Galvanised
By Niglon
Order Code:
ZT5034181S
£2.54
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.54
0%
10 - 19
£2.44
4%
20 - 49
£2.34
8%
50 - 99
£2.24
12%
100 +
£2.13
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.54
https://www.zoro.co.uk/shop/fasteners/wall-and-frame-fixings/catenary-wire-suspension-thimble-eyelet-electro-galvanised/p/ZT5034181S
Add to quotation
View all Wall & Frame Fixings
Description
Niglon CATENARY WIRE SUSPENSION THIMBLE EYELET ELECTRO-GALVANISED Girder Fixings CWTH
Tags:
#BulkDiscount
Specifications
Specifications for Catenary Wire Suspension Thimble Eyelet Electro-Galvanised
Material
Steel
Width
3mm
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome