Concrete Frame Screw TORX Compatible High-Low Thread ZYP 7.5 x 202MM Box 100

Order Code: ZT1282068P

£17.99 Inc VAT (20%)


Description

Concrete Frame Screw Torx High-Low Thread ZYP 7.5 x 202mm Box 100
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Concrete Frame Screw TORX Compatible High-Low Thread ZYP 7.5 x 202MM Box 100
  • MFR Part No.
    CFS202
  • Size
    7.5 x 202mm
  • Drill Size
    6mm
  • Length
    202mm
  • Max. Thickness
    150mm
  • Min. Hole Depth
    45mm
  • Pack Quantity
    100
  • Insert Bit
    T30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome