Floor Anchor, Zinc Plated, 12 mm, for Concrete Quality C20/25, Length 110 mm

Order Code: ZT3150716S

£59.99 Inc VAT (20%)


Description

Floor anchor, zinc plated, Ø 12 mm, for concrete quality C20/25, length 110 mm. Supplied = flat pack. Height = 110 mm. Material = steel, zinc plated. Diameter = 12 mm. Product type = accessories for pallet racking. For securing pallet racking uprights to the floor securely. Permitted for concrete quality C20/25.

Specifications for Floor Anchor, Zinc Plated, 12 mm, for Concrete Quality C20/25, Length 110 mm
  • Product Type
    Floor Anchor
  • Length
    110mm
  • Material
    Steel, Zinc Plated
  • Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome