Ground Anchor, Stainless Steel, 12 mm, for Concrete Quality C20/25, Length 115 mm

Order Code: ZT3150711S

£62.99 Inc VAT (20%)


Description

Ground anchor, stainless steel, Ø 12 mm, for concrete quality C20/25, length 115 mm. Supplied = flat pack. Height = 115 mm. Diameter = 12 mm. Product type = accessories for pallet racking. For bolting upright frames to the ground. Permitted for concrete quality C20/25.

Specifications for Ground Anchor, Stainless Steel, 12 mm, for Concrete Quality C20/25, Length 115 mm
  • Diameter
    12mm
  • Length
    115mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome