0
1

Hex Head Concrete Bolt 10X100mm

Order Code: ZT1074141X

£0.69each Inc VAT (20%)
£3.45 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 - 199£0.638.5%
200 +£0.6111.5%

Minimum order quantity: 5.

Description

Simply drill and drive screwbolt with a zinc flake corrosion-resistant coating. Unique design with patented threadform and integral washer. Completely removable. Non-expansion functioning, ideal for
installation near edges and adjacent anchors.

Ideal for use in:Concrete, solid brick, solid concrete block, aerated concrete block, high density natural stone.

See full description
Specifications for Hex Head Concrete Bolt 10X100mm
  • Material
    Zinc Plated Steel
  • Product Type
    Self-Tapping Concrete BZP Screwbolt - Hexagon
  • Screw Size
    10.0x100mm
  • Hole Diameter
    8mm
  • Length
    100mm
  • Additional Features
    Streamlined procedure of just drill and drive
    Instant clamping with minimal effort
    Compatable with impact wrench tools
    Non-expansion functioning - Low risk of damage to base material
  • Base Material
    Reinforced and unreinforced Concrete
    Non-cracked Concrete
    High Density Natural Stone
    Brick and Blockwork
  • Applications
    Public Seating
    Temporary Anchorage
    Through-fixing
    Formwork Supports
    Scaffolding
    Racking Systems
    Fencing And Gates
  • Surface Treatment
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome