Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall & Frame Fixings
Hollow Wall Anchor M4 x 38mm Pack of 100
By MasonMate
Order Code:
ZT4905674S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Tue, 3rd Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/fasteners/wall-and-frame-fixings/hollow-wall-anchor-m4-x-38mm-pack-of-100/p/ZT4905674S
Add to quotation
View all Wall & Frame Fixings
Description
Box of 100 MasonMate Hollow Wall Anchors M4 x 38mm.
Tags:
#BulkDiscount
Specifications
Specifications for Hollow Wall Anchor M4 x 38mm Pack of 100
Length
38mm
Pack Quantity
100
Fixing Type
Hollow Wall Anchor
Size
M4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome