Insulation Fixing C/W Hammer in Nylon Pin (PK-250)

Order Code: ZT1026572P

£49.99 Inc VAT (20%)


Description

Facade Fixing With Plastic Pin - Pk 250

• The plastic nail reduces heat transmission (value 0.0W/K)
• Plastic nail reinforced with glass fibre allows fast installation with correct
expansion of the plug.
• Expansion zone designed for low embedment depths, reducing the amount of drilling required.
• Can be used with additional KWL insulation holding plate, available in 90, 110 and 140mm flange sizes (recommended for soft insulation materials such as mineral wool).

See full description
Specifications for Insulation Fixing C/W Hammer in Nylon Pin (PK-250)
  • Applications
    Polyurethane boards
    External Thermal Insulation Composite Systems (ETICS)
    Polystyrene boards
    Light wood wool building boards
    Wood fibre boards
  • Box Quantity
    250
  • Screw Size
    Plate Diameter 60mm
    10mm
  • Length
    140mm
  • Hole Diameter
    10mm
  • Base Material
    Solid Sand-lime Brick
    Hollow Sand-lime Brick
    Concrete
    Vertically-perforated clay block
    Hollow Lightweight Concrete Block
    Lightweight Concrete Block
    Solid Brick
  • Product Type
    Facade Fixing With Plastic Pin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome