Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall & Frame Fixings
Metal Frame Anchor 10 x 112mm Pack of 50
By MasonMate
Order Code:
ZT4905618S
£12.39
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 3rd Dec
In Stock
GBP
12.39
https://www.zoro.co.uk/shop/fasteners/wall-and-frame-fixings/metal-frame-anchor-10-x-112mm-pack-of-50/p/ZT4905618S
Add to quotation
View all Wall & Frame Fixings
Description
Box of 50 MasonMate Metal Frame Anchors 10 x 112mm.
Specifications
Specifications for Metal Frame Anchor 10 x 112mm Pack of 50
Pack Quantity
50
Size
10
Length
112mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome