0
1

Metal Self Drill Fixings, Jar of 400 Plugs and 400 Screws

Order Code: ZT1119263S

£49.99 Inc VAT (20%)


Description

These metal self-drill fixing plasterboard plugs come in a jar of 400 screws and 400 plugs.

Features and Benefits
• Can be used in both single and double thickness plasterboard
• No drill required, you simply pierce the paper skin and screw in
• Suitable for use with either a power or manual Pozidrive screwdriver

Notes
• Must only be used with screws provided

See full description
Specifications for Metal Self Drill Fixings, Jar of 400 Plugs and 400 Screws
  • Base Material
    Single & double thickness plasterboard
  • Product Type
    Self Drill Fixing Plasterboard Plugs
  • Applications
    Other decorative elements
    Brackets, grips and hooks
    Lighting
    Lamps
    Paintings
    Light shelving
    Mirrors
  • Material
    Zinc Plated
  • Length
    32mm
  • Screw Size
    13x31
  • Box Quantity
    400 plugs, 400 screws
  • Hole Diameter
    4.2mm
  • Surface Treatment
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome