Metal Self-drive Fixing & Screw (Pack 100) 07-125

Order Code: ZT1074095X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

Supplied with panhead screws. Must only be used with screws provided.

Specifications for Metal Self-drive Fixing & Screw (Pack 100) 07-125
  • Length
    32mm
  • Screw Size
    4.2x20mm
  • Box Quantity
    100
  • Base Material
    Gypsum fibreboards
    Aerated Concrete Block
    Plasterboard
    Oriented Strand Board
    Chipboard
  • Material
    Steel
  • Product Type
    Self-Drive Plasterboard Fixings
  • Additional Features
    Can be used in single and double thickness plasterboard.
    Must only be used with screws provided
    Flange prevents accidental pull through in plasterboard.
    Short length ideally suited for dry lined walls.
    Ideal for use with either a power or manual PZ screwdriver in hard surfase of base materials
    No drill required - simply pierce paper skin and screw home.
  • Hole Diameter
    13mm
  • Applications
    Shelves and bathroom accessories on standard plasterboard
    Pictures
    Sockets, light switches and other electrical fittings
    Fixing electrical boxes, sanitary ware, cable trunking, etc.
    Timber or metal battens
    Light shelving, brackets and hooks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome