Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall & Frame Fixings
Nylon Frame Fixings 10 x 80mm Pack of 50
By MasonMate
Order Code:
ZT4905552S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 - 19
£12.59
10%
20 +
£11.89
15%
1
Add to basket
Get it by
Tue, 3rd Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/fasteners/wall-and-frame-fixings/nylon-frame-fixings-10-x-80mm-pack-of-50/p/ZT4905552S
Add to quotation
View all Wall & Frame Fixings
Description
Box of 50 MasonMate Nylon Frame Fixings 10 x 80mm.
Tags:
#BulkDiscount
Specifications
Specifications for Nylon Frame Fixings 10 x 80mm Pack of 50
Pack Quantity
50
Length
80mm
Size
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome