Regular-Duty Fixings & Screws Pack of 10 PLAHWRS010

Regular-Duty Fixings & Screws Pack of 10 PLAHWRS010

Order Code: ZT1289709PCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Plasplugs Regular-Duty Fixings are easy-to-use. For general use in plasterboard hollow walls. Typical applications lightweight wall hooks, smoke alarms, switches etc. This pack contains 10 x Regular-Duty Fixings and 10 x No.8 Screws. Specification Drill Bit 7mm

Specifications for Regular-Duty Fixings & Screws Pack of 10 PLAHWRS010
  • MFR Part No.
    HWRS010
  • Type
    Plasterboard Plug
  • Size
    4.5mm
  • Pack Quantity
    10
  • Drill Size
    7mm
  • Length
    4.5mm
  • Fixing Type
    Plasterboard Plug