Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall & Frame Fixings
Sawtooth Picture Hanger 17040
By Command
Order Code:
ZT1508279S
£3.29
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
3.29
https://www.zoro.co.uk/shop/fasteners/wall-and-frame-fixings/sawtooth-picture-hanger-17040/p/ZT1508279S
Add to quotation
View all Wall & Frame Fixings
Description
3M Command Sawtooth Picture Hanger 17040
Specifications
Specifications for Sawtooth Picture Hanger 17040
MFR Part No.
3M70536
Depth
300mm
Height
172mm
Width
98mm
Weight
0.0149kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome