SM Interset, M5x37 - RAW6688163B

Order Code: ZT2117293S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

These interset fixings are ideal for permanent anchorages in cavity walls.

Features and Benefits
• Versatile and suitable for board buildings materials with a thickness of 2-38mm
• Very reliable thanks to the one piece stamping, with integral thread and flange
• Large contact area of expanded arms increases load bearing capacity

Typical Applications
• Shelves and bathroom accessories
• Radiators and kitchen cabinets
• Pictures, lamps, towel rails, curtain rails and mirrors

See full description
Specifications for SM Interset, M5x37 - RAW6688163B
  • Hole Diameter
    9mm
  • Screw Size
    M5
  • Product Type
    R-SM-05037
  • Length
    37mm
  • Applications
    Radiators and kitchen cabinets
  • Material
    Steel
  • Base Material
    Plasterboard, hollow doors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome