SM Interset, M6x52 - RAW6688168A

Order Code: ZT3958250S

£29.99 Inc VAT (20%)


Description

These interset fixings are ideal for permanent anchorages in cavity walls.

Features and Benefits
• Versatile and suitable for board buildings materials with a thickness of 2-38mm
• Very reliable thanks to the one piece stamping, with integral thread and flange
• Large contact area of expanded arms increases load bearing capacity

Typical Applications
• Shelves and bathroom accessories
• Radiators and kitchen cabinets
• Pictures, lamps, towel rails, curtain rails and mirrors

See full description
Specifications for SM Interset, M6x52 - RAW6688168A
  • Hole Diameter
    9mm
  • Material
    Steel
  • Applications
    Radiators and kitchen cabinets
  • Product Type
    R-SM-06052
  • Length
    52mm
  • Screw Size
    M6
  • Base Material
    Plasterboard, hollow doors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome