Spring Toggle M3 x 50mm Card of 6 RAW94365

Order Code: ZT1290131P

£4.99 Inc VAT (20%)
£5.397% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Rawlplug Spring toggles are ideal for fixing to cavity walls and ceilings of low structural strength e.g. lathe and plaster. The toggle spreads the load over a wide area for extra security making these ideal for double thickness plasterboard and large fixtures. Easy to use, no special tools needed. Suitable for use in Plasterboard Lathe and plaster Plywood Hardwood Size. M3 x 50. Card of 6.

Specifications for Spring Toggle M3 x 50mm Card of 6 RAW94365
  • MFR Part No.
    R-S1-SPO3050/6
  • Type
    Spring Toggle
  • Size
    M3 x 50mm
  • Pack Quantity
    6
  • Fixing Type
    Spring Toggle
  • Max. Thickness
    30mm
  • Drill Size
    11mm
  • Length
    50mm