Spring Toggle M5X50 (Pack 1 00) 94-436

Order Code: ZT1074081X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Cavity fixings with long threaded screws. Ideal for double thickness plasterboard and large fixtures. Spreads load over wide area for extra load capacity.

Specifications for Spring Toggle M5X50 (Pack 1 00) 94-436
  • Screw Size
    M5x50
  • Length
    50mm
  • Base Material
    Chipboard
    Plasterboard
    Oriented Strand Board
    Plastic
  • Applications
    Lighting
    Other decorative elements
    Light shelving
    Brackets, grips and hooks
    Paintings
    Mirrors
    Shelves
    Lamps
  • Hole Diameter
    14mm
  • Box Quantity
    100
  • Product Type
    Spring toggle
  • Material
    Steel
  • Additional Features
    The wide transition beams ensure a good load distribution. This achieves a high load-bearing capacity
    Allows easy installation for fastenings behind thick panels in very flat cavities
    The long threaded rod of the toggle fixings allows for use with different board thickness and thick attachements, offers maximum flexibility
    Suitable for overhead applications
    Self-acting anchor with easy installation.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome