0
1

Super Toggle Fixings Pack 20 PLASSTC554

Order Code: ZT1289742P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Plasplugs Super Toggle Fixings with expanding wings, which spread load over a wide area. Ideal for overhead applications, especially for lathe, plaster and plasterboard. Typical applications wall clocks, shelving units, wall cabinets, bathroom cabinets. Adjusts to grip different wall thicknesses from 10 to 15mm. Specification Screw Size No.8 (4.5mm). Drill Size 10mm. Pack of 20 Plasplugs Super Toggle Fixings

See full description
Specifications for Super Toggle Fixings Pack 20 PLASSTC554
  • MFR Part No.
    SSTC554CC
  • Type
    Spring Toggle
  • Size
    4.5mm
  • Pack Quantity
    20
  • Drill Size
    10mm
  • Fixing Type
    Spring Toggle
  • Length
    4.5mm
  • Max. Thickness
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome