Universal Fixing Plug M10 x 61mm Bag 25 FORUFP1061M

Order Code: ZT1283701P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

These Forgefix Universal Fixing Plugs are made from 100% Nylon, providing excellent strength and durability. They are quick and easy to install and provide quicker and greater expansion than normal wall plugs. APPLICATION Specially designed for use with lightweight blockwork, aerated hollow block and plasterboard. Suitable for fixing all manner of lightweight fixtures such as shelving, battens, brackets and many other applications. Universal Fixing Plug M10 x 61 Bag 25

See full description
Specifications for Universal Fixing Plug M10 x 61mm Bag 25 FORUFP1061M
  • Screw Size
    6-8mm
  • Size
    M10 x 61
  • Pack Quantity
    25
  • Plug Type
    Universal Fixing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome