Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall & Frame Fixings
Wedge Anchor Fixing M8 x 30mm Thread
By Newlec
Order Code:
ZT5092745S
Qty of 25 for
£42.25
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 1249
£1.69
0%
1250 - 2499
£1.62
4%
2500 - 4999
£1.55
8.5%
5000 +
£1.49
12%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
42.25
https://www.zoro.co.uk/shop/fasteners/wall-and-frame-fixings/wedge-anchor-fixing-m8-x-30mm-thread/p/ZT5092745S
Add to quotation
View all Wall & Frame Fixings
Description
Newlec WEDGE ANCHOR FIXING M8 X 30MM THREAD Fasteners (NEW2611) NLW8
Tags:
#BulkDiscount
Specifications
Specifications for Wedge Anchor Fixing M8 x 30mm Thread
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome