12 X 60 TU NYLON PLUG RIMMED (Pack of 100)

Order Code: ZT4797218S

£3.09 Inc VAT (20%)


Description

• Nylon construction is resistant to wear and corrosion, ensuring long-lasting durability
• Rimless and rimmed options provide flexibility for different installation requirements
• Grey colour blends seamlessly with various surfaces for a clean, professional look
• Offers secure anchoring for reliable performance in a variety of applications

See full description
Specifications for 12 X 60 TU NYLON PLUG RIMMED (Pack of 100)
  • Material
    Nylon
  • Screw Size
    14mm
  • Colour
    Grey
  • MFR Part No.
    0871TU580060R
  • Product Type
    TU Nylon Plug
  • Length
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome