Brown UNO Plugs 7 x 30mm (Card 96) RAW68560

Order Code: ZT1461152S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Rawlplug UNO Plugs are truly universal plugs which fix into any wall, ceiling or floor. Suitable for use in concrete, brickwork, stone, blockwork, plasterboard. They have a unique design with expansion throughout the length of the plug. They expand at the top giving instant grip. Anti-rotation features prevent spinning in the hole. Screw Head Size Yellow 3-4.5mm Red 3.5-5mm Brown 4-6mm Blue 4.5-6mm Grey 5-8mm Typical Applications - Shelving and cabinets - Suspended ceilings - Switch boxes - Trunking and cable trays - Water heaters and radiators These Rawlplug UNO Plugs have the following specification Colour Brown Size 7 x 30mm Pack Size 96

See full description
Specifications for Brown UNO Plugs 7 x 30mm (Card 96) RAW68560
  • Drill Size
    7mm
  • MFR Part No.
    RAW68560
  • Type
    Brown
  • Pack Quantity
    96
  • Gauge Size
    6-Aprmm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome