Cavity Wall Nylon Speed Plug 4.5 x 35mm Box 100 FORNSP421

Order Code: ZT1283112P

£12.99 Inc VAT (20%)
£13.997% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

These Forgefix Cavity Wall Plugs are made from nylon and have a specially designed cutting tip to pierce the plasterboard skin. They are supplied with a 4.5 x 35mm Pozi compatible screw, and the countersunk head feature on the plug allows flush fitting of the screw to the plasterboard. The screw and fixture can be removed for cleaning and decoration. APPLICATION Ideal when re-fixing into existing plug or anchor holes. Nylon speed plugs can be used in electrical installations. Cavity Wall Nylon Speed Plug 8 Box 100

See full description
Specifications for Cavity Wall Nylon Speed Plug 4.5 x 35mm Box 100 FORNSP421
  • MFR Part No.
    NSP421
  • Type
    Self-Drill
  • Pack Quantity
    100
  • Length
    4.5mm
  • Fixing Type
    Self-Drill
  • Size
    4.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome