FIX-N-12 12X60MM Fix Expansion Plugs

Order Code: ZT1074170X

£0.11each Inc VAT (20%)
£1.10 minimum order value
QuantityPriceDiscount
1 - 99£0.110%
100 +£0.109%

Minimum order quantity: 10.

Description

Easy-to-install nylon plug giving exceptional performance in solid base materials.

Features:
Anti-rotation fins prevent spinning during tightening of the screw.
Engineered grip feature for extra holding power.
Two-way expansion mechanism provides a strong anchorage in solid base materials.
Small edge distances achievable.

See full description
Specifications for FIX-N-12 12X60MM Fix Expansion Plugs
  • Drill Depth
    70.0mm
  • Product Type
    Wallplugs
  • Drill Size
    12.0mm
  • Screw Size
    8mm
  • Length
    60mm
  • Colour
    Grey
  • Material
    Nylon
  • Fixing Hole Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome