Plastic Plugs Brown (CLIP100) Carded 67-233

Order Code: ZT1074156X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Product Specification:
Desc. Screw size Length Hole dia. Box
Green 3-4.5 (No. 4- 8) 20 4.5 - - - 67-008
Pink 3.5-5 (No. 6-10) 25 5.5 - - - 67-012
Orange 4.5-6 (No. 8-12) 25 6.5 - - - 67-016
Grey 4.5-5 (No.8-10) 35 5.5 - - - 67-020
White 4.5-6 (No. 8-12) 35 6.5 - - - 67-024
Blue 5-6 (No.10-14) 35 8.0 - - - 67-028
Yellow 8-10 (No.16-20) 50 11. - - - 67-032
Clips carded or uncarded.
Yellow 3-5 (No. 4-10) 25 5 - 67-125 67-126
Red 3.5-5.5(No. 6-12)35 6 - 67-130 67-134
Brown 5-6 (No.10-14) 45 7 - 67-231 67-233

See full description
Specifications for Plastic Plugs Brown (CLIP100) Carded 67-233
  • Colour
    Brown
  • Material
    Nylon
  • Length
    45mm
  • Drill Size
    7.0mm
  • Product Type
    Wallplugs
  • Screw Size
    6mm
  • Fixing Hole Diameter
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome