Plastic Toggle with Screw 10mm Pack of 5

Order Code: ZT4965147S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Rawlplug Plastic Toggle With Screw 10mm Pack 5 Easy installation with best performance in lightweight base materials Hinged legs designed to maximise load-bearing capacity Medium duty plasterboard fixing Suitable for use with 4mm woodscrew

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Plastic Toggle with Screw 10mm Pack of 5
  • Size
    10mm
  • Pack Quantity
    5
  • Type
    Plastic Toggle
  • Product Type
    Plastic Toggle with Screw
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome