0
1

Plastic Wall Plug Blue No.12-14 Box 1000 FOREXP5

Order Code: ZT1282322P

£26.99 Inc VAT (20%)


Description

These ForgeFix Plastic Expansion Wall Plugs are an extremely popular all-purpose lightweight fixing. They are colour coded for size. The anti-rotation moulding at the head of the plug improves the holding power when inserted. It provides a cost-effective solution for lightweight fixing applications. When a screw is inserted, the screwing action wedges the plug firmly in place, the soft material conforming tightly to the wall. The wall plugs are suitable for most types of threaded screws, including multipurpose, general-purpose, coach screws etc. Not suitable for Machine Screw threads. Conveniently supplied on a sprue. The Forgefix Plastic Blue Wall Plughas the following specification Screw Size No.12-14 (6-7mm). Drill Size 10mm. Pack Size Bulk Box 1000.

See full description
Specifications for Plastic Wall Plug Blue No.12-14 Box 1000 FOREXP5
  • MFR Part No.
    EXP5
  • Drill Size
    10mm
  • Type
    Blue
  • Pack Quantity
    1000
  • Gauge Size
    No.12 - 14
  • Plug Type
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome