Universal Hammer Wall Plugs for Window Door Frame Concrete Brick DIY - Size 10 x 180mm, Pack of 50

Order Code: ZT2651440S

£19.99 Inc VAT (20%)


Description

Wall Plugs
Material: Plastic / Metal
Finish: Grey
Diameter: 5 - 10Mm
Length: 45 - 220Mm
Suitable For: Concrete, Brickwork, Stone
High Quality

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome