0
1
2

Uno Red & Brown Plug and Screw (520) FKT-FMSC520

Order Code: ZT1074162X

£10.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

FKT-FMSC 520
Screw and plug pack Suitable for use in concrete,
brickwork, stone, blockwork and plasterboard.

Set contents:
160x 6.0 x 35mm pozi screws and red plugs,
100x 7.0 x 45mm pozi screws and brown plugs.

See full description
Specifications for Uno Red & Brown Plug and Screw (520) FKT-FMSC520
  • Material
    Nylon
  • Drill Size
    Red 6mm
    Brown 7mm
  • Screw Size
    5mm
    4mm
  • Colour
    Red
    Brown
  • Box Quantity
    520
  • Length
    35mm
    30mm
  • Product Type
    Plastic Plug & Screw Kit
  • Fixing Hole Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome