Uno Universal Red Wall Plugs, 288 Piece Wrap

Order Code: ZT3938388S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.795%
20 +£3.5910%


Description

These universal wall plugs fit any base material solid or hollow. They have anti-rotation features to minimise damage.

Features and Benefits
• Universal plug which fits into any base material
• Maximum expansion and grip
• Anti-rotation features
• Lip prevents plug slipping inside the hole

Typical Applications
• Shelves
• Electrical fittings
• Cable trays
• Boilers
• Lighting
• Bathroom fittings

See full description
Specifications for Uno Universal Red Wall Plugs, 288 Piece Wrap
  • Screw Size
    5mm
  • Colour
    Red
  • Material
    Plastic
  • MFR Part No.
    R-U1-MIX-RED-288
  • Product Type
    Wallplugs
  • Length
    28mm
  • Fixing Hole Diameter
    7mm
  • Drill Depth
    33