Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall Plugs
Wall Plug Fixing Brown 7 x 30mm
By Newlec
Order Code:
ZT5096442S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.72
4%
20000 +
£1.65
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it by
Thu, 5th Dec
In Stock
GBP
179.00
https://www.zoro.co.uk/shop/fasteners/wall-plugs/wall-plug-fixing-brown-7-x-30mm/p/ZT5096442S
Add to quotation
View all Wall Plugs
Description
Newlec WALL PLUG FIXING BROWN 7X30MM Fasteners (NEW2613) NLPLBRO
Tags:
#BulkDiscount
Specifications
Specifications for Wall Plug Fixing Brown 7 x 30mm
Material
Plastic
Colour
Brown
Length
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome