O-Ring or 53, 00 - 1, 50 FPM 75

Order Code: ZT3288518S

£62.99 Inc VAT (20%)


Description

OR 53, 00- 1, 50 FPM 75

Internal diameter
53.00
External diameter
56.00
Thickness/Height
1.50
Material
FPM
GTIN
5713332081161
Weight
0.0006
Hardness
75

See full description
Specifications for O-Ring or 53, 00 - 1, 50 FPM 75
  • Product Type
    O-Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome