O-Ring or 57, 00 - 1, 50 FPM 75

Order Code: ZT3288539S

£69.99 Inc VAT (20%)


Description

OR 57, 00- 1, 50 FPM 75

Internal diameter
57.00
External diameter
60.00
Thickness/Height
1.50
Material
FPM
GTIN
5713332090438
Weight
0.00068582
Hardness
75

See full description
Specifications for O-Ring or 57, 00 - 1, 50 FPM 75
  • Product Type
    O-Ring
  • Thickness
    1.5mm
  • External Diameter
    60.0mm
  • Inner Diameter
    57.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome