O-Ring or 68, 00 - 1, 50 FPM 75

Order Code: ZT3288596S

£73.99 Inc VAT (20%)


Description

OR 68, 00- 1, 50 FPM 75

Internal diameter
68.00
External diameter
71.00
Thickness/Height
1.50
Material
FPM
GTIN
5713332088061
Weight
0.0008
Hardness
75

See full description
Specifications for O-Ring or 68, 00 - 1, 50 FPM 75
  • Product Type
    O-Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome