O-Ring or 70, 00 - 1, 50 FPM 70

Order Code: ZT3288593S

£79.99 Inc VAT (20%)


Description

OR 70, 00- 1, 50 FPM 70

Internal diameter
70.00
External diameter
73.00
Thickness/Height
1.50
Material
FPM
GTIN
5713332498074
Weight
0
Hardness
70

See full description
Specifications for O-Ring or 70, 00 - 1, 50 FPM 70
  • Product Type
    O-Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome