Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Weld Nuts
M10x26 Flanged Weld Nut Smooth A2
By Qualfast
Order Code:
ZT3925847S
£0.79
each
Inc VAT (20%)
£79.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.79
0%
100 - 199
£0.76
4%
200 - 499
£0.73
7.5%
500 +
£0.70
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
22-30
working days
Available
GBP
79.00
https://www.zoro.co.uk/shop/fasteners/weld-nuts/m10x26-flanged-weld-nut-smooth-a2/p/ZT3925847S
Add to quotation
View all Weld Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x26 Flanged Weld Nut Smooth A2
System of Measurement
Metric
Material
Stainless Steel
Thread Size
M10
Thread Direction
Right
Thread
Metric
Height
10.5mm
Grade
A2
Flange Dimensions
26 x 18mm
b
18
P
1.5
Diameter
M10
a
26
h
10.5min
d-D
M10
d1
11.65min
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome