Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Weld Nuts
M3x17 Flanged Weld Nut Smooth A2
By Qualfast
Order Code:
ZT3925841S
£0.29
each
Inc VAT (20%)
£29.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 100.
Get it in
22-30
working days
Available
GBP
29.00
https://www.zoro.co.uk/shop/fasteners/weld-nuts/m3x17-flanged-weld-nut-smooth-a2/p/ZT3925841S
Add to quotation
View all Weld Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M3x17 Flanged Weld Nut Smooth A2
Thread Direction
Right
System of Measurement
Metric
Height
5mm
Material
Stainless Steel
Thread
Metric
Thread Size
M3
Flange Dimensions
17 x 9mm
Grade
A2
a
17
P
0.5
d1
4.6min
h
5min
b
9
Diameter
M3
Material Technical
A2
d-D
M3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome