Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Weld Nuts
M6x22 Flanged Weld Nut Smooth A2
By Qualfast
Order Code:
ZT3925829S
£0.42
each
Inc VAT (20%)
£42.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.42
0%
100 - 199
£0.40
5%
200 - 499
£0.39
7%
500 - 999
£0.37
12%
1000 +
£0.35
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
8-11
working days
Available
GBP
42.00
https://www.zoro.co.uk/shop/fasteners/weld-nuts/m6x22-flanged-weld-nut-smooth-a2/p/ZT3925829S
Add to quotation
View all Weld Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x22 Flanged Weld Nut Smooth A2
Height
8.5mm
Thread Size
M6
Thread
Metric
Material
Stainless Steel
System of Measurement
Metric
Thread Direction
Right
Grade
A2
Flange Dimensions
22 x 14mm
Diameter
M6
h
8.5min
b
14
d1
7.65min
d-D
M6
a
22
Material Technical
A2
P
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome