Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Weld Nuts
M8x26 Flanged Weld Nut Smooth A2
By Qualfast
Order Code:
ZT3375168S
Copy
£0.69
each
Inc VAT (20%)
£69.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.69
0%
100 - 199
£0.66
4.5%
200 - 499
£0.63
8.5%
500 +
£0.61
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
12-15
working days
Available
GBP
69.00
https://www.zoro.co.uk/shop/fasteners/weld-nuts/m8x26-flanged-weld-nut-smooth-a2/p/ZT3375168S
Add to quotation
View all Weld Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x26 Flanged Weld Nut Smooth A2
Thread
Metric
System of Measurement
Metric
Material
Stainless Steel
Thread Direction
Right
Thread Size
M8
Height
10mm
Grade
A2
Flange Dimensions
26 x 18mm
Diameter
M8
d-D
M8
b
18
P
1.25
d1
9.85min
h
10.8min
Material Technical
A2
a
26
MFR Part No.
51182.080.026