Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
Lock Nut with Collar G1.1/2IN Light Grey Nylon
By Cembre
Order Code:
ZT5056861S
Qty of 100 for
£229.00
Inc VAT (20%)
£2.29 each
£249.00
8% off
Quantity
Price
Discount
1 - 9999
£2.29
0%
10000 - 19999
£2.18
5%
20000 +
£2.06
10%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
229.00
https://www.zoro.co.uk/shop/fasteners/wing-nuts/lock-nut-with-collar-g1-halfin-light-grey-nylon/p/ZT5056861S
Add to quotation
View all Wing Nuts
Description
Cembre LOCKNUT WITH COLLAR G1.1/2IN LIGHT GREY NYLON Lock Nuts with Collar 1141112
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lock Nut with Collar G1.1/2IN Light Grey Nylon
Colour
Light Grey
Shape
Ring shape
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome