Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
Lock Nut without Collar G3/8IN Light Grey Nylon
By Cembre
Order Code:
ZT5058930S
Qty of 100 for
£119.00
Inc VAT (20%)
£1.19 each
Quantity
Price
Discount
1 - 9999
£1.19
0%
10000 - 19999
£1.14
4%
20000 +
£1.09
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
119.00
https://www.zoro.co.uk/shop/fasteners/wing-nuts/lock-nut-without-collar-g3-8thin-light-grey-nylon/p/ZT5058930S
Add to quotation
View all Wing Nuts
Description
Cembre LOCKNUT WITHOUT COLLAR G3/8IN LIGHT GREY NYLON Plastic Lock Nuts without Collar 1411
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut without Collar G3/8IN Light Grey Nylon
Shape
Hexagonal
Colour
Light Grey
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome