Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Wing Nuts
M10 Wing Nut Round A4
By Qualfast
Order Code:
ZT3306941S
Copy
£2.49
each
Inc VAT (20%)
£124.50 minimum order value
Quantity
Price
Discount
1 - 49
£2.49
0%
50 - 99
£2.39
4%
100 - 199
£2.29
8%
200 +
£2.19
12%
Add to basket
Minimum order quantity: 50.
Get it in
12-15
working days
Available
GBP
124.50
https://www.zoro.co.uk/shop/fasteners/wing-nuts/m10-wing-nut-round-a4/p/ZT3306941S
Add to quotation
View all Wing Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10 Wing Nut Round A4
Leading Standard
DIN 315
Material
Stainless Steel
Thread
Metric
Thread Size
M10
Thread Direction
Right
Grade
A4
Driving Features
Wing
Diameter
M10
BS
856
m
8min
P
1.5
d-D
M10
h (max.)
25
NEN
1625
e (max.)
51
DIN
315
Material Technical
A4
MFR Part No.
55800.100.001